Zoro Homepage

Letter Label, T, 3/4in.Hx21/32in.W, Vinyl

  • Mfr # 9712-T

  • Zoro # G2797159


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Color
Black/White
Background Color
White
Character
T
Number of Cards
1
Character Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712-T
Zoro #
G2797159
UPC #
754473976491
Country of Origin
United States

Dimensions

Character Height
5/8 in
Character Width
1/2 in
Overall Height
3/4 in
Overall Width
5/8 in

Details

Item
Letter Label
Color
Black/White
Background Color
White
Character
T
Number of Cards
1
Material
Vinyl
Character Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Non-Reflective
Standards
ASTM D 2979, PSTC-101
Die Cut
Yes
Legend Color
black
Character Type
Letters
Package Type
Sheet
Markers per Card
20
Includes
(20) Labels
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Number of Pieces
20
Meets USCG Registration Guidelines
No
Embossed
No
Adhesive Type
Permanent Adhesive
Visibility
Standard
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Characters Included
T
Label Finish
Gloss
Self-Spacing/Aligning
No
APWA Compliant Color
No
Character Color Gradient
Solid Color
Font
Helvetica

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Helvetica, Includes (20) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.