Zoro Homepage

Letter Label, T, 3/4in.Hx9/16in.W, Vinyl

  • Mfr # 1520-T

  • Zoro # G2799100


product price: $3.69
/ea

Key Features

Color
Black/Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Character Height
5/8 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Markers per Card
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-T
Zoro #
G2799100
UPC #
754473440299
Country of Origin
United States

Dimensions

Character Height
5/8 in
Overall Height
3/4 in
Character Width
1/2 in
Overall Width
5/8 in

Details

Item
Letter Label
Color
Black/Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Markers per Card
32
Character Color
Black
Character
T
Number of Cards
1
Background Color
Yellow
Character Type
Letters
Retroreflective Grade
Non-Reflective
Legend Color
black
Material
Vinyl
Die Cut
Yes
Package Type
Sheet
Includes
(32) Labels
Application
General Identification, Pipe and Valve Marking
Adhesive Type
Permanent Adhesive
Visibility
Standard
Character Color Gradient
Solid Color
Label Finish
Gloss
Number of Pieces
1
Font
Gothic
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
Embossed
No
APWA Compliant Color
No
Characters Included
T

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.