Zoro Homepage

Letter Label, T, 5in.Hx1-3/4in.W, Vinyl

  • Mfr # 3460-T

  • Zoro # G2797326


product price: $10.99
/ea

Key Features

Color
Black/Yellow
Markers per Card
5
Package Type
Sheet
Background Color
Yellow
Character Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3460-T
Zoro #
G2797326
UPC #
754473346300
Country of Origin
United States

Dimensions

Character Width
1 3/8 in
Overall Height
5 in
Character Height
4 in
Overall Width
1 3/4 in

Details

Item
Letter Label
Color
Black/Yellow
Markers per Card
5
Package Type
Sheet
Background Color
Yellow
Character Type
Letters
Glow-in-the-Dark
No
Indoor/Outdoor Usage
Indoor Only
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Character Color
Black
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Material
Vinyl
Number of Cards
1
Legend Color
black
Character
T
Application
General Identification, Wire and Cable Labeling
Includes
(5) Labels
Embossed
No
Number of Pieces
5
Letter Casing
Uppercase
Label Finish
Semi-Gloss
Character Color Gradient
Solid Color
Visibility
Standard
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
Adhesive Type
Removable and Repositionable Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
APWA Compliant Color
No
Font
Gothic
Characters Included
T

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.