Zoro Homepage

Letter Label, U, 2-1/4in.Hx7/8in.W, Vinyl

  • Mfr # 1534-U

  • Zoro # G2798586


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Color
Black/Yellow
Standards
ASTM D 2979, PSTC-101
Character Width
3/4 in
Character Type
Letters
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-U
Zoro #
G2798586
UPC #
754473153700
Country of Origin
United States

Dimensions

Character Width
3/4 in
Overall Height
2 1/4 in
Character Height
1 15/16 in
Overall Width
7/8 in

Details

Item
Letter Label
Color
Black/Yellow
Standards
ASTM D 2979, PSTC-101
Character Type
Letters
Material
Vinyl
Legend Color
black
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Non-Reflective
Number of Cards
1
Markers per Card
10
Character Color
Black
Character
U
Package Type
Sheet
Background Color
Yellow
Die Cut
Yes
Application
General Identification, Pipe and Valve Marking
Includes
(10) Labels
Glow-in-the-Dark
No
Adhesive Type
Permanent Adhesive
Self-Spacing/Aligning
No
Number of Pieces
10
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Embossed
No
Visibility
Standard
Characters Included
U
Font
Gothic
Label Finish
Gloss
Character Color Gradient
Solid Color
APWA Compliant Color
No
Letter Casing
Uppercase

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.