Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010-U
Zoro #
G2912318
UPC #
754473501303
Country of Origin
United States
Dimensions
Overall Height
1 3/4 in
Overall Width
7/8 in
Character Height
1 in
Details
Item
Letter Label
Color
Black
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Number of Cards
10
Die Cut
Yes
Character
U
Material
Polyester
Retroreflective Grade
Non-Reflective
Character Type
Letters
Background Color
White
Legend Color
black
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Package Type
Sheet
Character Color
Black
Characters Included
U
Product Type
Individual Characters
Description
Letter Label, Background Color White, Character Color Black, Character Height 1 in, Character Type Letters, Characters Included U, Die Cut Yes, Indoor/Outdoor Usage Indoor/Outdoor, Material Polyester, Mounting Type Adhesive, Overall Height 1 3/4 in, Overall Width 7/8 in, Retroreflective Grade Non-Reflective, Standards RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.