Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, V, 3/4in.Hx21/32in.W, Vinyl

  • Mfr # 9712-V

  • Zoro # G2797131


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Color
Black/White
Markers per Card
20
Material
Vinyl
Character
V
Character Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712-V
Zoro #
G2797131
UPC #
754473976514
Country of Origin
United States

Dimensions

Overall Width
5/8 in
Character Height
5/8 in
Overall Height
3/4 in
Character Width
1/2 in

Details

Item
Letter Label
Color
Black/White
Markers per Card
20
Material
Vinyl
Character
V
Character Color
Black
Retroreflective Grade
Non-Reflective
Package Type
Sheet
Character Type
Letters
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Number of Cards
1
Standards
ASTM D 2979, PSTC-101
Legend Color
black
Background Color
White
Glow-in-the-Dark
No
Includes
(20) Labels
Application
General Identification, Pipe and Valve Marking
Label Finish
Gloss
Font
Helvetica
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
APWA Compliant Color
No
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
Characters Included
V
Number of Pieces
20
Letter Casing
Uppercase
Embossed
No
Visibility
Standard

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included V, Die Cut Yes, Embossed No, Font Helvetica, Includes (20) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.