Letter Label, W, 2-1/4inHx1-13/16inW, Vinyl, PK5

  • Mfr # 9714-W

  • Zoro # G2796739


product price:  $5.75
/pk 5, $1.15/ea

Key Features

Color
Black/White
Retroreflective Grade
Non-Reflective
Number of Cards
1
Character Height
2 in
Character
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9714-W
Zoro #
G2796739
UPC #
754473977047
Country of Origin
United States

Dimensions

Character Height
2 in
Overall Width
1 3/4 in
Overall Height
2 1/4 in
Character Width
3/4 in

Details

Item
Letter Label
Color
Black/White
Retroreflective Grade
Non-Reflective
Number of Cards
1
Character
W
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ASTM D 2979
Legend Color
black
Markers per Card
5
Character Type
Letters
Package Type
Sheet
Material
Vinyl
Die Cut
Yes
Background Color
White
Character Color
Black
Includes
(5) Labels
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Characters Included
W
Adhesive Type
Permanent Adhesive
Label Finish
Gloss
Number of Pieces
5
Embossed
No
Self-Spacing/Aligning
No
Visibility
Standard
Font
Helvetica
Character Color Gradient
Solid Color
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included W, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.