Zoro Homepage

Letter Label, W, 3/4in.Hx21/32in.W, Vinyl

  • Mfr # 9712-W

  • Zoro # G2797125


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Color
Black/White
Standards
ASTM D 2979, PSTC-101
Markers per Card
20
Character Height
5/8 in
Die Cut
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712-W
Zoro #
G2797125
UPC #
754473976521
Country of Origin
United States

Dimensions

Character Height
5/8 in
Overall Height
3/4 in
Overall Width
5/8 in
Character Width
1/2 in

Details

Item
Letter Label
Color
Black/White
Standards
ASTM D 2979, PSTC-101
Markers per Card
20
Die Cut
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Character
W
Retroreflective Grade
Non-Reflective
Package Type
Sheet
Background Color
White
Material
Vinyl
Legend Color
black
Character Type
Letters
Number of Cards
1
Character Color
Black
Glow-in-the-Dark
No
Includes
(20) Labels
Application
General Identification, Pipe and Valve Marking
APWA Compliant Color
No
Font
Helvetica
Number of Pieces
20
Self-Spacing/Aligning
No
Letter Casing
Uppercase
Visibility
Standard
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Character Color Gradient
Solid Color
Label Finish
Gloss
Characters Included
W
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Embossed
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included W, Die Cut Yes, Embossed No, Font Helvetica, Includes (20) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.