Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010-W
Zoro #
G2912290
UPC #
754473501327
Country of Origin
United States
Dimensions
Overall Width
1 in
Character Height
1 in
Overall Height
1 3/4 in
Details
Item
Letter Label
Color
Black
Number of Cards
10
Character Type
Letters
Character
W
Package Type
Sheet
Retroreflective Grade
Non-Reflective
Die Cut
Yes
Background Color
White
Material
Polyester
Character Color
Black
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Markers per Card
1
Legend Color
black
Indoor/Outdoor Usage
Indoor/Outdoor
Characters Included
W
Product Type
Individual Characters
Description
Letter Label, Background Color White, Character Color Black, Character Height 1 in, Character Type Letters, Characters Included W, Die Cut Yes, Indoor/Outdoor Usage Indoor/Outdoor, Material Polyester, Mounting Type Adhesive, Overall Height 1 3/4 in, Overall Width 1 in, Retroreflective Grade Non-Reflective, Standards RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.