Zoro Homepage

Letter Label, Y, 1-1/2in.Hx7/8in.W

  • Mfr # 1530-Y

  • Zoro # G2798769


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Color
Black/Yellow
Character Height
1 in
Character Type
Letters
Die Cut
Yes
Number of Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-Y
Zoro #
G2798769
UPC #
754473153342
Country of Origin
United States

Dimensions

Character Height
1 in
Character Width
9/16 in
Overall Width
7/8 in
Overall Height
1 1/2 in

Details

Item
Letter Label
Color
Black/Yellow
Character Type
Letters
Die Cut
Yes
Number of Cards
1
Character
Y
Markers per Card
10
Material
Vinyl
Retroreflective Grade
Non-Reflective
Character Color
Black
Package Type
Sheet
Standards
ASTM D 2979, PSTC-101
Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Includes
(10) Labels
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Label Finish
Gloss
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Number of Pieces
10
Embossed
No
Visibility
Standard
Adhesive Type
Permanent Adhesive
Characters Included
Y
Font
Gothic

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Y, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.