Zoro Homepage

Letter Label, Y, 1/2in.Hx11/32in.W, Vinyl

  • Mfr # 3410-Y

  • Zoro # G2798008


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Color
Black/Yellow
Character Color
Black
Glow-in-the-Dark
No
Die Cut
Yes
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410-Y
Zoro #
G2798008
UPC #
754473341350
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
3/8 in
Character Height
3/8 in
Character Width
1/4 in

Details

Item
Letter Label
Color
Black/Yellow
Character Color
Black
Glow-in-the-Dark
No
Die Cut
Yes
Package Type
Sheet
Legend Color
black
Character Type
Letters
Material
Vinyl
Number of Cards
1
Markers per Card
78
Retroreflective Grade
Non-Reflective
Indoor/Outdoor Usage
Indoor Only
Standards
ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL Recognized
Character
Y
Background Color
Yellow
Application
General Identification, Wire and Cable Labeling
Includes
(78) Labels
Number of Pieces
78
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Letter Casing
Uppercase
Characters Included
Y
Label Finish
Semi-Gloss
APWA Compliant Color
No
Visibility
Standard
Font
Gothic
Adhesive Type
Removable and Repositionable Adhesive
Embossed
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Y, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.