Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, Y, 5in.Hx1-3/4in.W, Vinyl

  • Mfr # 1560-Y

  • Zoro # G2798315


product price: $7.95
/ea

Key Features

Color
Black/Yellow
Number of Cards
1
Markers per Card
5
Character Color
Black
Character
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1560-Y
Zoro #
G2798315
UPC #
754473971243
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Height
5 in
Character Width
1 3/8 in
Character Height
3 7/8 in

Details

Item
Letter Label
Color
Black/Yellow
Number of Cards
1
Markers per Card
5
Character Color
Black
Character
Y
Legend Color
black
Material
Vinyl
Character Type
Letters
Background Color
Yellow
Package Type
Sheet
Standards
ASTM D 2979, PSTC-101
Die Cut
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Non-Reflective
Includes
(5) Labels
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Font
Gothic
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Label Finish
Gloss
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Adhesive Type
Permanent Adhesive
Visibility
Standard
Characters Included
Y
Number of Pieces
5
Embossed
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Y, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.