Letter Label, Z, 1/2in.Hx11/32in.W, Vinyl
Mfr # 3410-Z
Zoro # G2797999
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Color
Black/Yellow
Overall Width
3/8 in
Background Color
Yellow
Package Type
Card
Indoor/Outdoor Usage
Indoor Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3410-Z
Zoro #
G2797999
UPC #
754473341367
Country of Origin
United States
Dimensions
Overall Width
3/8 in
Character Height
3/8 in
Character Width
1/4 in
Overall Height
1/2 in
Description
Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Gothic, Includes (78) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.