Letter Label, Z, 2-1/4inHx1-13/16inW, Vinyl, PK5

  • Mfr # 9714-Z

  • Zoro # G2796705


product price:  $5.65
/pk 5, $1.13/ea
Sold in multiples of 2 for $11.30

Key Features

Color
Black/White
Number of Cards
1
Overall Width
1 3/4 in
Character
Z
Character Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9714-Z
Zoro #
G2796705
UPC #
754473970260
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Character Height
2 in
Character Width
3/4 in
Overall Height
2 1/4 in

Details

Item
Letter Label
Color
Black/White
Number of Cards
1
Character
Z
Character Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Standards
ASTM D 2979
Material
Vinyl
Die Cut
Yes
Character Type
Letters
Markers per Card
5
Retroreflective Grade
Non-Reflective
Background Color
White
Package Type
Sheet
Glow-in-the-Dark
No
Includes
(5) Labels
Application
General Identification, Pipe and Valve Marking
Character Color Gradient
Solid Color
Visibility
Standard
Label Finish
Gloss
Self-Spacing/Aligning
No
Font
Helvetica
APWA Compliant Color
No
Characters Included
Z
Number of Pieces
5
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Embossed
No
Adhesive Type
Permanent Adhesive

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.