Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter Label, Z, 3/4in.Hx21/32in.W, Vinyl

  • Mfr # 9712-Z

  • Zoro # G2797107


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Color
Black/White
Legend Color
black
Standards
ASTM D 2979, PSTC-101
Overall Height
3/4 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9712-Z
Zoro #
G2797107
UPC #
754473976552
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Character Height
5/8 in
Character Width
1/2 in
Overall Width
5/8 in

Details

Item
Letter Label
Color
Black/White
Legend Color
black
Standards
ASTM D 2979, PSTC-101
Material
Vinyl
Background Color
White
Markers per Card
20
Package Type
Sheet
Die Cut
Yes
Character Type
Letters
Character Color
Black
Number of Cards
1
Character
Z
Retroreflective Grade
Non-Reflective
Indoor/Outdoor Usage
Indoor/Outdoor
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Includes
(20) Labels
Embossed
No
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Font
Helvetica
Number of Pieces
20
Adhesive Type
Permanent Adhesive
Visibility
Standard
Self-Spacing/Aligning
No
APWA Compliant Color
No
Label Finish
Gloss
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Characters Included
Z

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Helvetica, Includes (20) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.