Zoro Homepage

LetterandNumberLabelSet, 5-1/8inH

  • Mfr # 175276

  • Zoro # G207194806


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Overall Height
5 1/8 in
Character Height
6 in
Character Color
Black
Character Type
Letters/Numbers/Punctuation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175276
Zoro #
G207194806
UPC #
888434611791
Country of Origin
United States

Dimensions

Overall Height
5 1/8 in
Character Height
6 in
Overall Width
4 1/2 in

Details

Item
Self-Spacing Numbers and Letters Kit
Material
Polyester
Character Color
Black
Character Type
Letters/Numbers/Punctuation
Number of Pieces
550
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Markers Of The Remaining Letters, (20) Markers A, E, I, L, N, O, R, S, T, 0 to 9
Markers per Card
1
Character
0 to 9/A to Z/Punctuation
Standards
ASTM D 2979
Application
General Identification
Package Type
Card; Sheet
Number of Cards
550
Series
5180
Self-Spacing/Aligning
Yes
Character Color Gradient
Solid Color
Font
Gothic
Letter Casing
Uppercase
APWA Compliant Color
No
Embossed
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Label Finish
Laminated
Meets USCG Registration Guidelines
No
Characters Included
0 to 9/A to Z/Punctuation
Visibility
Standard
Adhesive Type
Permanent Adhesive

Description

Letter and Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters/Numbers/Punctuation, Characters Included 0 to 9; A to Z; Punctuation, Die Cut Yes, Embossed No, Font Gothic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.