Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, 1-1/2inH, 1inW, PK25

  • Mfr # 5900-A

  • Zoro # G9387752


product price: $26.59
/pk 25, $1.06/ea

Key Features

Material
Retroreflective Sheeting
Width
1"
Height
1-1/2"
Standards
ASTM D 2979, Fed. Spec. L­S­300 (Class 4), Fed. Spec. L­S­300 (Type 1)
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900-A
Zoro #
G9387752
UPC #
754473590109
Country of Origin
United States

Dimensions

Width
1"
Height
1-1/2"
Overall Height
1 1/2 in
Overall Width
1 in
Character Height
1 in

Details

Material
Retroreflective Sheeting
Standards
ASTM D 2979, Fed. Spec. L­S­300 (Class 4), Fed. Spec. L­S­300 (Type 1)
Subject Matter
Information
Color
Black On Silver
Mounting Style
Adhesive
Legend
A
Background Color
Silver
Legend/Background Color
Silver
Package Type
Sheet
Number of Cards
25
Legend Color
black
Retroreflective Grade
Engineer-Grade
Character Color
Black
Markers per Card
1
Character Type
Letters
Die Cut
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Character
A
Item
Letter Label
Includes
(25) Labels
Glow-in-the-Dark
No
Number of Pieces
25
Application
Utility Plant Markings
Font
Archivo Narrow
Self-Spacing/Aligning
No
Label Finish
Gloss
Embossed
No
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Adhesive Type
Permanent Adhesive
Characters Included
A
Character Color Gradient
Solid Color
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Visibility
Reflective

Description

Letter Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Silver, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.