Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, 1-1/2inH, 1inW, PK25

  • Mfr # 5900-C

  • Zoro # G9387777


product price: $25.69
/pk 25, $1.03/ea

Key Features

Material
Retroreflective Sheeting
Width
1"
Height
1-1/2"
Standards
ASTM D 2979, Fed. Spec. L­S­300 (Class 4), Fed. Spec. L­S­300 (Type 1)
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900-C
Zoro #
G9387777
UPC #
754473590123
Country of Origin
United States

Dimensions

Width
1"
Height
1-1/2"
Overall Width
1 in
Character Height
1 in
Overall Height
1 1/2 in

Details

Material
Retroreflective Sheeting
Standards
ASTM D 2979, Fed. Spec. L­S­300 (Class 4), Fed. Spec. L­S­300 (Type 1)
Subject Matter
Information
Color
Black On Silver
Mounting Style
Adhesive
Legend
C
Background Color
Silver
Legend/Background Color
Silver
Character Color
Black
Retroreflective Grade
Engineer-Grade
Item
Letter Label
Character Type
Letters
Die Cut
Yes
Markers per Card
1
Package Type
Sheet
Indoor/Outdoor Usage
Indoor/Outdoor
Character
C
Number of Cards
25
Legend Color
black
Includes
(25) Labels
Glow-in-the-Dark
No
Number of Pieces
25
Application
Utility Plant Markings
Self-Spacing/Aligning
No
Visibility
Reflective
Letter Casing
Uppercase
Character Color Gradient
Solid Color
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Font
Archivo Narrow
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Embossed
No
Characters Included
C
APWA Compliant Color
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Silver, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.