Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, 1-1/2inH, 1inW, PK25

  • Mfr # 5900-O

  • Zoro # G9387795


product price: $27.79
/pk 25, $1.11/ea

Key Features

Material
Retroreflective Sheeting
Width
1"
Height
1-1/2"
Standards
ASTM D 2979, Fed. Spec. L­S­300 (Class 4), Fed. Spec. L­S­300 (Type 1)
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900-O
Zoro #
G9387795
UPC #
754473590246
Country of Origin
United States

Dimensions

Width
1"
Height
1-1/2"
Overall Width
1 in
Overall Height
1 1/2 in
Character Height
1 in

Details

Material
Retroreflective Sheeting
Standards
ASTM D 2979, Fed. Spec. L­S­300 (Class 4), Fed. Spec. L­S­300 (Type 1)
Subject Matter
Information
Color
Black On Silver
Mounting Style
Adhesive
Legend
O
Background Color
Silver
Legend/Background Color
Silver
Number of Cards
25
Die Cut
Yes
Character
O
Markers per Card
1
Package Type
Sheet
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Letter Label
Legend Color
black
Retroreflective Grade
Engineer-Grade
Character Color
Black
Character Type
Letters
Includes
(25) Labels
Application
Utility Plant Markings
Glow-in-the-Dark
No
Number of Pieces
25
APWA Compliant Color
No
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Font
Archivo Narrow
Characters Included
O
Label Finish
Gloss
Visibility
Reflective
Meets USCG Registration Guidelines
No
Embossed
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant

Description

Letter Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Silver, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.