LetterLabel, 1-1/2inH, 1inW, PK25
Mfr # 5900-Q
Zoro # G9387804
product price: $27.19
/pk 25, $1.09/eaKey Features
Material
Retroreflective Sheeting
Width
1"
Height
1-1/2"
Standards
ASTM D 2979, Fed. Spec. LS300 (Class 4), Fed. Spec. LS300 (Type 1)
Subject Matter
Information
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5900-Q
Zoro #
G9387804
UPC #
754473590260
Country of Origin
United States
Dimensions
Width
1"
Height
1-1/2"
Character Height
1 in
Overall Width
1 in
Overall Height
1 1/2 in
Description
Letter Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Silver, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Q, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.