Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, 1-1/2inH, 1inW, PK25

  • Mfr # 5900-S

  • Zoro # G9387813


product price: $30.19
/pk 25, $1.21/ea

Key Features

Material
Retroreflective Sheeting
Width
1"
Height
1-1/2"
Standards
ASTM D 2979, Fed. Spec. L­S­300 (Class 4), Fed. Spec. L­S­300 (Type 1)
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900-S
Zoro #
G9387813
UPC #
754473590284
Country of Origin
United States

Dimensions

Width
1"
Height
1-1/2"
Character Height
1 in
Overall Height
1 1/2 in
Overall Width
1 in

Details

Material
Retroreflective Sheeting
Standards
ASTM D 2979, Fed. Spec. L­S­300 (Class 4), Fed. Spec. L­S­300 (Type 1)
Subject Matter
Information
Color
Black On Silver
Mounting Style
Adhesive
Legend
S
Background Color
Silver
Legend/Background Color
Silver
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Letter Label
Character Type
Letters
Markers per Card
1
Die Cut
Yes
Character
S
Legend Color
black
Retroreflective Grade
Engineer-Grade
Number of Cards
25
Package Type
Sheet
Character Color
Black
Includes
(25) Labels
Number of Pieces
25
Glow-in-the-Dark
No
Application
Utility Plant Markings
Character Color Gradient
Solid Color
Visibility
Reflective
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Adhesive Type
Permanent Adhesive
Characters Included
S
Embossed
No
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Font
Archivo Narrow
Label Finish
Gloss

Description

Letter Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Silver, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.