Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, 1-1/2inH, 1inW, PK25

  • Mfr # 5905-H

  • Zoro # G5668984


product price: $24.59
/pk 25, $0.98/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
1 1/2 in
Character Height
1 in
Character Color
Yellow
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5905-H
Zoro #
G5668984
UPC #
754473590673
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Character Width
1 in
Overall Width
1 in

Details

Item
Letter Label
Material
Retroreflective Sheeting
Character Color
Yellow
Character Type
Letters
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade
Includes
(25) Labels
Standards
ASTM D 2979, Class 4 (Fed. Spec. L­S­300), PSTC­1, PSTC­31, PSTC­33, PSTC­7, Type 1 (Fed. Spec. L­S­300)
Legend Color
Yellow
Color
Yellow On Black
Number of Cards
25
Package Type
Sheet
Background Color
Black
Markers per Card
1
Character
H
Glow-in-the-Dark
No
Application
Utility Plant Markings
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Letter Casing
Uppercase
APWA Compliant Color
No
Font
Archivo Narrow
Adhesive Type
Permanent Adhesive
Visibility
Reflective
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Embossed
No
Label Finish
Gloss
Characters Included
H

Description

Letter Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.