LetterLabel, 1-1/2inH, 1inW, PK25
Mfr # 5905-W
Zoro # G5543413
product price: $23.89
/pk 25, $0.96/eaKey Features
Material
Retroreflective Sheeting
Overall Height
1 1/2 in
Character Height
1 in
Character Color
Yellow
Character Type
Letters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5905-W
Zoro #
G5543413
UPC #
754473590826
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Character Height
1 in
Character Width
1 in
Overall Width
1 in
Description
Letter Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included W, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.