Zoro Homepage

LetterLabel, 1-3/4inH, 3/8inW, PK10

  • Mfr # 5040P-I

  • Zoro # G807194862


product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Polyester
Overall Height
1 3/4 in
Character Height
1 in
Character Type
Letters
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040P-I
Zoro #
G807194862
UPC #
888434608524
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Character Height
1 in
Overall Width
3/8 in

Details

Item
Numbers and Letters Labels
Material
Polyester
Character Color
White
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Number of Cards
10
Application
General Identification
Color
White
Character
I
Markers per Card
1
Standards
ASTM D 2979
Package Type
Card; Sheet
Character Color Gradient
Solid Color
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Embossed
No
Label Finish
Laminated
Self-Spacing/Aligning
Yes
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Series
5040
Characters Included
I
Visibility
Standard

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.