Shop BRADY
See all product information
Create Account
LetterLabel, 1-7/8inH, 1-3/8inW, PK25
- Mfr # 5890-M
- Zoro # G5776924
product price:Â
$
29.59
/pk of 25, $1.18/ea
Key Features
Material
Retroreflective Sheeting
Overall Height
1 7/8 in
Character Height
1 1/2 in
Character Color
Yellow
Character Type
Letters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5890-M
- Zoro #
- G5776924
- UPC #
- 754473589288
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 7/8 in
- Character Height
- 1 1/2 in
- Overall Width
- 1 3/8 in
- Character Width
- 1 3/8 in
Description
Letter Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.