Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, 2-3/8inH, 1-1/2inW, PK10

  • Mfr # 3000-C

  • Zoro # G6167226


product price: $14.79
/pk 10, $1.48/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
2 3/8 in
Character Height
2 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-C
Zoro #
G6167226
UPC #
754473033316
Country of Origin
Mexico

Dimensions

Overall Height
2 3/8 in
Character Height
2 in
Overall Width
1 1/2 in
Character Width
1 1/2 in

Details

Item
Letter Label
Material
Retroreflective Sheeting
Character Color
Black
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
High Intensity Prismatic
Includes
(10) Labels
Markers per Card
1
Number of Cards
10
Legend Color
Black, Green
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Package Type
Sheet
Character
C
Color
Black, Glow In The Dark Border/Silver
Glow-in-the-Dark
Yes
Background Color
Silver
Font
Archivo Narrow
Embossed
No
Meets USCG Registration Guidelines
No
Characters Included
C
Application
General Identification
Visibility
Glow-in-the-Dark
Adhesive Type
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Self-Spacing/Aligning
No
Letter Casing
Uppercase
APWA Compliant Color
No
Character Color Gradient
Solid Color

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.