Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, 2-7/8inH, 1-3/4inW, PK25

  • Mfr # 5000-E

  • Zoro # G6193275


product price: $35.49
/pk 25, $1.42/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
2 7/8 in
Character Height
2 1/2 in
Character Color
Yellow
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-E
Zoro #
G6193275
UPC #
754473500306
Country of Origin
United States

Dimensions

Overall Height
2 7/8 in
Character Height
2 1/2 in
Overall Width
1 3/4 in

Details

Item
Letter Label
Material
Retroreflective Sheeting
Character Color
Yellow
Character Type
Letters
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade
Includes
(25) Labels
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Character
E
Background Color
Black
Number of Cards
25
Legend Color
Yellow
Package Type
Sheet
Markers per Card
1
Color
Yellow On Black
Visibility
Reflective
APWA Compliant Color
No
Character Color Gradient
Solid Color
Font
Archivo Narrow
Characters Included
E
Application
Utility Plant Markings
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Letter Casing
Uppercase
Label Finish
Gloss
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Embossed
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.