Zoro Homepage

LetterLabel, 2-7/8inH, 1-3/4inW, PK25

  • Mfr # 5000-J

  • Zoro # G5744496


product price: $35.89
/pk 25, $1.44/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
2 7/8 in
Character Height
2 1/2 in
Character Color
Yellow
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-J
Zoro #
G5744496
UPC #
754473500351
Country of Origin
United States

Dimensions

Overall Height
2 7/8 in
Character Height
2 1/2 in
Overall Width
1 3/4 in

Details

Item
Letter Label
Material
Retroreflective Sheeting
Character Color
Yellow
Character Type
Letters
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade
Includes
(25) Labels
Number of Cards
25
Legend Color
Yellow
Character
J
Markers per Card
1
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Background Color
Black
Color
Yellow On Black
Package Type
Sheet
Application
Utility Plant Markings
APWA Compliant Color
No
Letter Casing
Uppercase
Visibility
Reflective
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Meets USCG Registration Guidelines
No
Font
Archivo Narrow
Label Finish
Gloss
Self-Spacing/Aligning
No
Embossed
No
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Characters Included
J

Description

Letter Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included J, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.