Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, 3-1/2inH, 2-1/2inW, PK10

  • Mfr # 3010-Q

  • Zoro # G9730375


product price: $18.59
/pk 10, $1.86/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
3 1/2 in
Character Height
3 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010-Q
Zoro #
G9730375
UPC #
754473033859
Country of Origin
Mexico

Dimensions

Overall Height
3 1/2 in
Character Height
3 in
Overall Width
2 1/2 in

Details

Item
Letter Label
Material
Retroreflective Sheeting
Character Color
Black
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
High Intensity Prismatic
Includes
(10) Labels
Number of Cards
10
Glow-in-the-Dark
Yes
Markers per Card
1
Background Color
Silver
Package Type
Sheet
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Character
Q
Color
Black, Glow In The Dark Border/Silver
Legend Color
Black, Green
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Application
General Identification
Font
Archivo Narrow
Characters Included
Q
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Visibility
Glow-in-the-Dark
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Self-Spacing/Aligning
No
Embossed
No
Character Color Gradient
Solid Color

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Q, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.