LetterLabel, 3-1/2inH, 2-1/2inW, PK10
Mfr # 3010-X
Zoro # G9730357
product price: $18.59
/pk 10, $1.86/eaKey Features
Material
Retroreflective Sheeting
Overall Height
3 1/2 in
Character Height
3 in
Character Color
Black
Character Type
Letters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010-X
Zoro #
G9730357
UPC #
754473033927
Country of Origin
Mexico
Dimensions
Overall Height
3 1/2 in
Character Height
3 in
Overall Width
2 1/2 in
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included X, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.