Zoro Homepage

LetterLabel, 6-3/4inH, 1-1/4inW, PK10

  • Mfr # 5180-I

  • Zoro # G2912010


product price: $18.08
/pk 10, $1.81/ea

Key Features

Color
Black
Legend Color
black
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Indoor/Outdoor Usage
Indoor/Outdoor
Character
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5180-I
Zoro #
G2912010
UPC #
754473518189
Country of Origin
United States

Dimensions

Character Height
6 in
Overall Width
1 1/4 in
Overall Height
6 3/4 in

Details

Item
Letter Label
Color
Black
Legend Color
black
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Indoor/Outdoor Usage
Indoor/Outdoor
Character
I
Number of Cards
10
Background Color
White
Character Color
Black
Die Cut
Yes
Material
Polyester
Retroreflective Grade
Non-Reflective
Markers per Card
1
Package Type
Sheet
Character Type
Letters
Application
General Identification
Includes
(10) Labels
APWA Compliant Color
No
Embossed
No
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Characters Included
I
Self-Spacing/Aligning
Yes
Font
Gothic
Number of Pieces
10
Character Color Gradient
Solid Color
Visibility
Standard

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.