Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, 6inH, 3inW, PK10

  • Mfr # 3020-K

  • Zoro # G5693685


product price: $34.19
/pk 10, $3.42/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
6 in
Character Height
5 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-K
Zoro #
G5693685
UPC #
754473036492
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Character Height
5 in
Overall Width
3 in

Details

Item
Letter Label
Material
Retroreflective Sheeting
Character Color
Black
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
High Intensity Prismatic
Includes
(10) Labels
Glow-in-the-Dark
Yes
Package Type
Sheet
Color
Black, Glow In The Dark Border/Silver
Character
K
Background Color
Silver
Markers per Card
1
Legend Color
Black, Green
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Number of Cards
10
Self-Spacing/Aligning
No
Application
General Identification
Embossed
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Meets USCG Registration Guidelines
No
Visibility
Glow-in-the-Dark
Characters Included
K
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
APWA Compliant Color
No
Font
Archivo Narrow
Letter Casing
Uppercase

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included K, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.