Zoro Homepage

LetterLabel, Polyester, 2inH, 1-5/8inW, PK10

  • Mfr # 5050P-Z

  • Zoro # G807194978


product price: $7.75
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.50

Key Features

Material
Polyester
Overall Height
2 in
Character Height
2 in
Character Type
Letters
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050P-Z
Zoro #
G807194978
UPC #
888434610695
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
1 5/8 in

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.