Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Polyester, 2inH, 1-5/8inW, PK10

  • Mfr # 5080P-U

  • Zoro # G807195005


product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98

Key Features

Material
Polyester
Overall Height
2 in
Character Height
2 in
Character Type
Letters
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080P-U
Zoro #
G807195005
UPC #
888434610220
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
1 5/8 in

Details

Item
Numbers and Letters Labels
Material
Polyester
Character Color
White
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Package Type
Card; Sheet
Standards
ASTM D 2979
Number of Cards
10
Character
U
Markers per Card
1
Application
General Identification
Visibility
Standard
Label Finish
Laminated
APWA Compliant Color
No
Self-Spacing/Aligning
Yes
Character Color Gradient
Solid Color
Series
5080
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Characters Included
U
Embossed
No
Font
Gothic
Letter Casing
Uppercase

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.