Zoro Homepage

LetterLabel, Polyester, 2inH, 5/8inW, PK10

  • Mfr # 5080P-I

  • Zoro # G807194732


product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98

Key Features

Material
Polyester
Overall Height
2 in
Character Height
2 in
Character Type
Letters
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080P-I
Zoro #
G807194732
UPC #
888434610091
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
5/8 in

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.