Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Polyester, 4-3/4inH, 3inW

  • Mfr # 3440-Q

  • Zoro # G3006775


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Color
Black/Yellow
Background Color
White
Markers per Card
1
Die Cut
Yes
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3440-Q
Zoro #
G3006775
UPC #
754473344276
Country of Origin
United States

Dimensions

Character Height
2 in
Overall Height
4 3/4 in
Overall Width
3 in

Details

Item
Letter Label
Color
Black/Yellow
Background Color
White
Markers per Card
1
Die Cut
Yes
Material
Polyester
Indoor/Outdoor Usage
Indoor Only
Number of Cards
10
Character Color
Black
Standards
Compliant with Directive 2011/65/EU and 2015/863
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Character
Q
Legend Color
black
Package Type
Sheet
Character Type
Numbers
Application
General Identification, Wire and Cable Labeling
Includes
(10) Labels
Label Finish
Semi-Gloss
Font
Gothic
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Self-Spacing/Aligning
No
Visibility
Standard
Number of Pieces
1
APWA Compliant Color
No
Embossed
No
Characters Included
Q
Adhesive Type
Removable and Repositionable Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Character Color Gradient
Solid Color

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Q, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.