Zoro Homepage

LetterLabel, Polyester, 4-3/4inH, 3inW

  • Mfr # 3440-R

  • Zoro # G3006766


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Color
Black/Yellow
Retroreflective Grade
Non-Reflective
Character Height
2 in
Legend Color
black
Indoor/Outdoor Usage
Indoor Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3440-R
Zoro #
G3006766
UPC #
754473344283
Country of Origin
United States

Dimensions

Character Height
2 in
Overall Height
4 3/4 in
Overall Width
3 in

Details

Item
Letter Label
Color
Black/Yellow
Retroreflective Grade
Non-Reflective
Legend Color
black
Indoor/Outdoor Usage
Indoor Only
Die Cut
Yes
Package Type
Sheet
Markers per Card
1
Standards
Compliant with Directive 2011/65/EU and 2015/863
Character
R
Number of Cards
10
Character Type
Numbers
Material
Polyester
Character Color
Black
Background Color
White
Glow-in-the-Dark
No
Includes
(10) Labels
Application
General Identification, Wire and Cable Labeling
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Adhesive Type
Removable and Repositionable Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Embossed
No
Number of Pieces
1
Visibility
Standard
Letter Casing
Uppercase
Character Color Gradient
Solid Color
Characters Included
R
Label Finish
Semi-Gloss
Self-Spacing/Aligning
No
Font
Gothic

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.