Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Polyester, 4-3/4inH, 3inW

  • Mfr # 3440-T

  • Zoro # G3006748


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Color
Black/Yellow
Die Cut
Yes
Overall Width
3 in
Character
T
Character Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3440-T
Zoro #
G3006748
UPC #
754473344306
Country of Origin
United States

Dimensions

Overall Width
3 in
Character Height
2 in
Overall Height
4 3/4 in

Details

Item
Letter Label
Color
Black/Yellow
Die Cut
Yes
Character
T
Character Color
Black
Material
Polyester
Number of Cards
10
Retroreflective Grade
Non-Reflective
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor Only
Character Type
Numbers
Package Type
Sheet
Glow-in-the-Dark
No
Background Color
White
Legend Color
black
Markers per Card
1
Application
General Identification, Wire and Cable Labeling
Includes
(10) Labels
Letter Casing
Uppercase
Characters Included
T
Number of Pieces
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
APWA Compliant Color
No
Visibility
Standard
Font
Gothic
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
Label Finish
Semi-Gloss
Adhesive Type
Removable and Repositionable Adhesive
Character Color Gradient
Solid Color
Embossed
No

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.