Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Polyester, 4-3/4inH, 3inW

  • Mfr # 3440-U

  • Zoro # G3006739


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Color
Black/Yellow
Character Color
Black
Retroreflective Grade
Non-Reflective
Character
U
Number of Cards
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3440-U
Zoro #
G3006739
UPC #
754473344313
Country of Origin
United States

Dimensions

Overall Height
4 3/4 in
Character Height
2 in
Overall Width
3 in

Details

Item
Letter Label
Color
Black/Yellow
Character Color
Black
Retroreflective Grade
Non-Reflective
Character
U
Number of Cards
10
Indoor/Outdoor Usage
Indoor Only
Character Type
Numbers
Package Type
Sheet
Standards
Compliant with Directive 2011/65/EU and 2015/863
Background Color
White
Die Cut
Yes
Legend Color
black
Markers per Card
1
Glow-in-the-Dark
No
Material
Polyester
Application
General Identification, Wire and Cable Labeling
Includes
(10) Labels
Character Color Gradient
Solid Color
Number of Pieces
1
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
Label Finish
Semi-Gloss
Characters Included
U
Visibility
Standard
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Embossed
No
Adhesive Type
Removable and Repositionable Adhesive
APWA Compliant Color
No
Font
Gothic

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.