LetterLabel, Polyester, 4-3/4inH, 3inW
Mfr # 3440-V
Zoro # G3006720
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Color
Black/Yellow
Markers per Card
1
Legend Color
black
Retroreflective Grade
Non-Reflective
Package Type
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3440-V
Zoro #
G3006720
UPC #
754473344320
Country of Origin
United States
Dimensions
Overall Height
4 3/4 in
Overall Width
3 in
Character Height
2 in
Description
Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included V, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.