Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Polyester, 4-3/4inH, 3inW

  • Mfr # 3440-X

  • Zoro # G3006705


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Color
Black/Yellow
Character Height
2 in
Background Color
White
Markers per Card
1
Character
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3440-X
Zoro #
G3006705
UPC #
754473344344
Country of Origin
United States

Dimensions

Character Height
2 in
Overall Height
4 3/4 in
Overall Width
3 in

Details

Item
Letter Label
Color
Black/Yellow
Background Color
White
Markers per Card
1
Character
X
Character Type
Numbers
Die Cut
Yes
Character Color
Black
Glow-in-the-Dark
No
Number of Cards
10
Material
Polyester
Standards
Compliant with Directive 2011/65/EU and 2015/863
Retroreflective Grade
Non-Reflective
Package Type
Sheet
Legend Color
black
Indoor/Outdoor Usage
Indoor Only
Includes
(10) Labels
Application
General Identification, Wire and Cable Labeling
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Embossed
No
Number of Pieces
1
Font
Gothic
Adhesive Type
Removable and Repositionable Adhesive
Label Finish
Semi-Gloss
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
APWA Compliant Color
No
Visibility
Standard
Characters Included
X

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included X, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.