Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Polyester, 4-3/4inH, 3inW

  • Mfr # 3440-Z

  • Zoro # G3006687


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Color
Black/Yellow
Package Type
Sheet
Overall Width
3 in
Retroreflective Grade
Non-Reflective
Number of Cards
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3440-Z
Zoro #
G3006687
UPC #
754473344368
Country of Origin
United States

Dimensions

Overall Width
3 in
Character Height
2 in
Overall Height
4 3/4 in

Details

Item
Letter Label
Color
Black/Yellow
Package Type
Sheet
Retroreflective Grade
Non-Reflective
Number of Cards
10
Character
Z
Indoor/Outdoor Usage
Indoor Only
Background Color
White
Standards
Compliant with Directive 2011/65/EU and 2015/863
Markers per Card
1
Character Color
Black
Die Cut
Yes
Character Type
Numbers
Glow-in-the-Dark
No
Material
Polyester
Legend Color
black
Includes
(10) Labels
Application
General Identification, Wire and Cable Labeling
Label Finish
Semi-Gloss
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Embossed
No
APWA Compliant Color
No
Adhesive Type
Removable and Repositionable Adhesive
Self-Spacing/Aligning
No
Number of Pieces
1
Character Color Gradient
Solid Color
Characters Included
Z
Letter Casing
Uppercase
Meets USCG Registration Guidelines
No
Visibility
Standard

Description

Letter Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.