LetterLabel, Polyester, 6inH, 4-1/4inW, PK10
Mfr # 5210P-H
Zoro # G607195052
product price: $19.49
/pk 10, $1.95/eaKey Features
Material
Polyester
Overall Height
6 in
Character Height
6 in
Character Color
White
Character Type
Letters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5210P-H
Zoro #
G607195052
UPC #
888434609675
Country of Origin
United States
Dimensions
Overall Height
6 in
Character Height
6 in
Overall Width
4 1/4 in
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.