Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Polyester, 6inH, 4-3/8inW, PK10

  • Mfr # 5210P-G

  • Zoro # G707195037


product price: $19.49
/pk 10, $1.95/ea

Key Features

Material
Polyester
Overall Height
6 in
Character Height
6 in
Character Color
White
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210P-G
Zoro #
G707195037
UPC #
888434609682
Country of Origin
United States

Dimensions

Overall Height
6 in
Character Height
6 in
Overall Width
4 3/8 in

Details

Item
Numbers and Letters Labels
Material
Polyester
Character Color
White
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Character
G
Standards
ASTM D 2979
Application
General Identification
Package Type
Card; Sheet
Markers per Card
1
Number of Cards
10
APWA Compliant Color
No
Visibility
Standard
Character Color Gradient
Solid Color
Self-Spacing/Aligning
Yes
Embossed
No
Label Finish
Laminated
Adhesive Type
Permanent Adhesive
Letter Casing
Uppercase
Characters Included
G
Series
5210
Font
Gothic
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.