Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Polyester, 6inH, 4inW, PK10

  • Mfr # 5210P-E

  • Zoro # G807194992


product price: $20.15
/pk 10, $2.01/ea

Key Features

Material
Polyester
Overall Height
6 in
Character Height
6 in
Character Color
White
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210P-E
Zoro #
G807194992
UPC #
888434609705
Country of Origin
United States

Dimensions

Overall Height
6 in
Character Height
6 in
Overall Width
4 in

Details

Item
Numbers and Letters Labels
Material
Polyester
Character Color
White
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Number of Cards
10
Package Type
Card; Sheet
Standards
ASTM D 2979
Markers per Card
1
Character
E
Application
General Identification
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Letter Casing
Uppercase
Font
Gothic
Label Finish
Laminated
Characters Included
E
Visibility
Standard
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Embossed
No
Self-Spacing/Aligning
Yes
Series
5210
Character Color Gradient
Solid Color

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.