Shop BRADY

LetterLabel, Polyester, 6inH, 5-3/8inW, PK10

  • Mfr # 5210P-Y
  • Zoro # G107195057

product price: 
$
21.15
/pk of 10, $2.11/ea

Key Features

Material
Polyester
Overall Height
6 in
Character Height
6 in
Character Color
White
Character Type
Letters
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5210P-Y
Zoro #
G107195057
UPC #
888434609507
Country of Origin
United States
Item
Numbers and Letters Labels
Material
Polyester
Character Color
White
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Character
Y
Number of Cards
10
Package Type
Card; Sheet
Standards
ASTM D 2979
Application
General Identification
Markers per Card
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Embossed
No
Characters Included
Y
Font
Gothic
APWA Compliant Color
No
Series
5210
Letter Casing
Uppercase
Visibility
Standard
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
Label Finish
Laminated
Self-Spacing/Aligning
Yes
Shell Material
Polyester
Traction Material
Polyester

Dimensions

Overall Height
6 in
Character Height
6 in
Overall Width
5 3/8 in
Character Width
5 3/8 in

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Y, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.