Shop BRADY

LetterLabel, Vinyl, 1-1/2inH, 1-1/8inW

  • Mfr # 9713-N
  • Zoro # G2797019

product price: 
$
4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Color
Black/White
Character Type
Letters
Legend Color
black
Overall Width
1 1/8 in
Standards
ASTM D 2979, PSTC-101
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9713-N
Zoro #
G2797019
UPC #
754473976699
Country of Origin
United States

Dimensions

Overall Width
1 1/8 in
Character Width
1 1/16 in
Overall Height
1 1/2 in
Character Height
1 in

Details

Item
Letter Label
Color
Black/White
Character Type
Letters
Legend Color
black
Standards
ASTM D 2979, PSTC-101
Material
Vinyl
Character Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Character
N
Number of Cards
1
Retroreflective Grade
Non-Reflective
Package Type
Card
Background Color
White
Die Cut
Yes
Markers per Card
10
Includes
(10) Labels
Glow-in-the-Dark
No
Application
General Identification, Pipe and Valve Marking
Characters Included
N
Self-Spacing/Aligning
No
Label Finish
Gloss
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Visibility
Standard
APWA Compliant Color
No
Font
Helvetica
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase
Number of Pieces
10
Embossed
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Shell Material
Vinyl
Wire Color
Black/White

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.