LetterLabel, Vinyl, 1-1/2inH, 1-1/8inW

  • Mfr # 9713-Y
  • Zoro # G2796930
product price: 
$
5.49
/ea

Key Features

Color
Black/White
Overall Height
1 1/2 in
Retroreflective Grade
Non-Reflective
Character Width
1 1/16 in
Background Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9713-Y
Zoro #
G2796930
UPC #
754473976804
Country of Origin
United States
Item
Letter Label
Color
Black/White
Retroreflective Grade
Non-Reflective
Background Color
White
Package Type
Card
Die Cut
Yes
Character Type
Letters
Number of Cards
1
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ASTM D 2979, PSTC-101
Markers per Card
10
Character Color
Black
Character
Y
Legend Color
black
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Includes
(10) Labels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Font
Helvetica
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Self-Spacing/Aligning
No
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Characters Included
Y
Letter Casing
Uppercase
Embossed
No
Label Finish
Gloss
Visibility
Standard
Number of Pieces
10
Shell Material
Vinyl
Wire Color
Black/White
Traction Material
Vinyl

Dimensions

Overall Height
1 1/2 in
Character Width
1 1/16 in
Character Height
1 in
Overall Width
1 1/8 in

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Y, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews