Shop BRADY

LetterLabel, Vinyl, 1-1/2inH, 1inW

  • Mfr # 9713-E
  • Zoro # G2797070

product price: 
$
4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Color
Black/White
Material
Vinyl
Background Color
White
Retroreflective Grade
Non-Reflective
Die Cut
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9713-E
Zoro #
G2797070
UPC #
754473976606
Country of Origin
United States
Item
Letter Label
Color
Black/White
Material
Vinyl
Background Color
White
Retroreflective Grade
Non-Reflective
Die Cut
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Character Color
Black
Character Type
Letters
Markers per Card
10
Legend Color
black
Standards
ASTM D 2979, PSTC-101
Package Type
Sheet
Number of Cards
1
Character
E
Includes
(10) Labels
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Characters Included
E
Number of Pieces
10
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Meets USCG Registration Guidelines
No
Font
Helvetica
Visibility
Standard
Self-Spacing/Aligning
No
Embossed
No
Label Finish
Gloss
Character Color Gradient
Solid Color
Shell Material
Vinyl
Wire Color
Black/White
Traction Material
Vinyl

Dimensions

Overall Height
1 1/2 in
Character Width
1 1/16 in
Overall Width
1 in
Character Height
1 in

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.