Shop BRADY

LetterLabel, Vinyl, 1-1/2inH, 1inW

  • Mfr # 9713-H
  • Zoro # G2797046

product price: 
$
5.25
/ea

Key Features

Color
Black/White
Overall Height
1 1/2 in
Number of Cards
1
Character Width
1 1/16 in
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9713-H
Zoro #
G2797046
UPC #
754473976637
Country of Origin
United States
Item
Letter Label
Color
Black/White
Number of Cards
1
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
10
Character
H
Material
Vinyl
Standards
ASTM D 2979, PSTC-101
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Character Type
Letters
Package Type
Sheet
Legend Color
black
Background Color
White
Character Color
Black
Includes
(10) Labels
Application
General Identification, Pipe and Valve Marking
Glow-in-the-Dark
No
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Characters Included
H
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Number of Pieces
10
Adhesive Type
Permanent Adhesive
Letter Casing
Uppercase
Font
Helvetica
Character Color Gradient
Solid Color
Embossed
No
Label Finish
Gloss
Self-Spacing/Aligning
No
Visibility
Standard
Shell Material
Vinyl
Wire Color
Black/White
Traction Material
Vinyl

Dimensions

Overall Height
1 1/2 in
Character Width
1 1/16 in
Character Height
1 in
Overall Width
1 in

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.